Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANKISON

125 CFM Compressed Air Dryer, For 30HP Maximum Air Compressor, 250 psi

  • Item# 1ZPT9
  • Mfr. Model# HPRP125
  • Catalog Page# 3247
  • UNSPSC# 23201202
125 CFM Compressed Air Dryer, For 30HP Maximum Air Compressor, 250 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,310.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 235.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully automatic operation ensures maximum moisture removal. Easily installed unit comes preassembled with quality components for long service life. Includes a coalescing filter and auto-drain. ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 125
  • Dew Point 39 Degrees F
  • Max. Air Compressor HP 30
  • Max. Pressure 250 psi
  • Pipe Size 1" NPT
  • Voltage 115VAC
  • Phase 1
  • Full Load Amps 15.2
  • Power 1.28kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Filter Integral 3 Micron
  • Finish Epoxy Powder Coated
  • Heat Exchanger Material 316 Stainless Steel
  • Overall Height 38"
  • Overall Width 29"
  • Overall Depth 20"
  • Features High Efficiency Separator, Power On Light and Automatic Condensate Drain
  • Includes 6 ft. Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.