Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HANKISON

600 CFM Compressed Air Dryer, For 125HP Maximum Air Compressor, 232 psi

  • Item # 2DAX4
  • My Part #
  • Mfr. Model # HPRP600
  • Catalog Page # 2594
  • UNSPSC # 23201202
600 CFM Compressed Air Dryer, For 125HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,687.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 660.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully automatic operation ensures maximum moisture removal. Easily installed unit comes preassembled with quality components for long service life. Includes a coalescing filter and auto-drain. ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 600
  • Dew Point 39 Degrees F
  • Max. Air Compressor HP 125
  • Max. Pressure 232 psi
  • Pipe Size 2-1/2" NPT
  • Voltage 460VAC
  • Phase 3
  • Full Load Amps 7.1
  • Power 2.91kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Finish Epoxy Powder Coated
  • Heat Exchanger Material 304 Stainless Steel
  • Overall Height 58"
  • Overall Width 32"
  • Overall Depth 42"
  • Includes A Coalescing Filter and Auto Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.