DV
HANKISON

500 CFM Compressed Air Dryer, For 100HP Maximum Air Compressor, 232 psi

  • Item # 1ZPU6
  • My Part #
  • Mfr. Model # HPRP500
  • Catalog Page # 2594
  • UNSPSC # 23201202
500 CFM Compressed Air Dryer, For 100HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fully automatic operation ensures maximum moisture removal. Easily installed unit comes preassembled with quality components for long service life. Includes a coalescing filter and auto-drain. ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
  • Max. Flow - Air Treatment 500 cfm
  • Max. Air Compressor HP 100
  • Max. Inlet Temp. - Air Treatment 120 Degrees F
  • ISO Class - Air Treatment 5
  • Input Voltage - Air Treatment 460VAC
  • Phase - Air Treatment 3
  • Connection Size - Air Treatment 2-1/2" NPT
  • Max. Incoming Pressure - Air Treatment 232 psi
  • Dew Point 42 Degrees F
  • Full Load Amps 11.4
  • Power 2.68kW
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Filter Integral 3 Micron
  • Finish Epoxy Powder Coated
  • Heat Exchanger Material 316 Stainless Steel
  • Overall Height 58"
  • Overall Width 32"
  • Overall Depth 42"
  • Features Monitor with Electric Demand Drain and Search Mode
  • Includes EMM(TM) (Energy Management Monitor), Electric Demand Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products