Skip Content

TP
HANKISON

400 CFM Compressed Air Dryer, For 75HP Maximum Air Compressor, 232 psi

  • Item # 1ZPU5
  • My Part #
  • Mfr. Model # HPRP400
  • Catalog Page # 2594
  • UNSPSC # 23201202
400 CFM Compressed Air Dryer, For 75HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,714.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 493.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully automatic operation ensures maximum moisture removal. Easily installed unit comes preassembled with quality components for long service life. Includes a coalescing filter and auto-drain. ISO Class dryer capacity is established at 100°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 5
  • CFM 400
  • Dew Point 42 Degrees F
  • Max. Air Compressor HP 75
  • Max. Pressure 232 psi
  • Pipe Size 2" NPT
  • Voltage 460VAC
  • Phase 3
  • Full Load Amps 10.4
  • Power 2.03kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-134A
  • Filter Integral 3 Micron
  • Finish Epoxy Powder Coated
  • Heat Exchanger Material 316 Stainless Steel
  • Overall Height 46"
  • Overall Width 35"
  • Overall Depth 32"
  • Features Monitor with Electric Demand Drain and Search Mode
  • Includes EMM(TM) (Energy Management Monitor), Electric Demand Drain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.