ST
HANKISON

20 CFM Compressed Air Dryer, For 5HP Maximum Air Compressor, 250 psi

  • Item # 3JR53
  • My Part #
  • Mfr. Model # HIT20
  • Catalog Page # 2595
  • UNSPSC # 23201202
20 CFM Compressed Air Dryer, For 5HP Maximum Air Compressor, 250 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,398.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly efficient heat exchangers and fan switch minimize energy usage. HFC refrigeration system requires no lead adjustments. Includes fault light and automatic condensate drain. The ISO Class dryer capacity is established at 140°F inlet temp., 100°F ambient temp., and 100 psig.

View More

Technical Specs

  • Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
  • Max. Flow - Air Treatment 20 cfm
  • Max. Air Compressor HP 5
  • Max. Inlet Temp. - Air Treatment 180 Degrees F
  • ISO Class - Air Treatment 6
  • Input Voltage - Air Treatment 115VAC
  • Phase - Air Treatment 1
  • Connection Size - Air Treatment 1/2" NPT
  • Max. Incoming Pressure - Air Treatment 250 psi
  • Dew Point 50 Degrees F
  • Full Load Amps 8.7
  • Power 0.7kW
  • Max. Ambient Temp. 110 Degrees F
  • Refrigeration Compressor HP 5/8
  • Filter Integral 3 Micron
  • Bracket Kit No
  • Overall Height 28"
  • Overall Width 10"
  • Overall Depth 13"
  • Features Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain
  • Includes Ambient Air Filter and Inlet Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.