Navigation Menu New

Access My Account, Order History, Lists and more here.

422V11 111085 UNSPSC # 39111516

Temporary Job Site Light: 6,000, Not Battery Powered, Not Battery Powered, Not Battery Operated, LED

  • Item # 422V11
  • Mfr. Model # 111085
  • UNSPSC # 39111516
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light: 6,000, Not Battery Powered, Not Battery Powered, Not Battery Operated, LED

  • Item # 422V11
  • Mfr. Model # 111085
  • UNSPSC # 39111516
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 6000
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights Not Battery Powered
  • Charge Time Not Battery Operated
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 5 ft
  • Max. Extension Height 11 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120 V AC
  • Lamp Watts 60 W
  • Color Black/Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 40,000 hr
  • NEC Cord Designation SJTW
  • Gauge/Conductor 14/3
  • NEMA Plug Configuration 5-15P
  • Replacement Lamp Yes
  • Features Eye Hooks, Heavy Duty Earth Magnet, No Exposed Glass
  • Standards cUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top