Navigation Menu New

Access My Account, Order History, Lists and more here.

458L12 11109100 UNSPSC # 39111518

Temporary Job Site Light, String, Corded (AC), Number of Lamp Heads 10

  • Item # 458L12
  • Mfr. Model # 11109100
  • UNSPSC # 39111518
  • Catalog Page # 519 519
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, String, Corded (AC), Number of Lamp Heads 10

  • Item # 458L12
  • Mfr. Model # 11109100
  • UNSPSC # 39111518
  • Catalog Page # 519 519
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting String
  • Power Source - Job Site Lighting Corded (AC)
  • Number of Lamp Heads 10
  • Run Time - Job Site Lights Not Battery Powered
  • Charge Time Not Battery Operated
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 100 ft
  • Max. Extension Height 4 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120V AC
  • Lamp Watts 140
  • Color Black/Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50, 000 hr
  • NEC Cord Designation STW
  • Gauge/Conductor 12/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Steel Cage
  • Replacement Lamp Yes
  • Standards cUL
Back to Top