Navigation Menu New

Access My Account, Order History, Lists and more here.

422V08 111080ECO UNSPSC # 39111516

Temporary Job Site Light, Hanging, Corded (AC), Lumens 7600, Number of Lamp Heads 1

  • Item # 422V08
  • Mfr. Model # 111080ECO
  • UNSPSC # 39111516
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Temporary Job Site Light, Hanging, Corded (AC), Lumens 7600, Number of Lamp Heads 1

  • Item # 422V08
  • Mfr. Model # 111080ECO
  • UNSPSC # 39111516
  • Catalog Page # 521 521
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Hanging
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 7600
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights Not Battery Powered
  • Charge Time Not Battery Operated
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 5 ft
  • Max. Extension Height 19 in
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • Safety Rated Not Safety Rated
  • Voltage 120V AC
  • Lamp Watts 80
  • Color Black/White
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 25, 000 hr
  • NEC Cord Designation SJTW
  • Gauge/Conductor 14/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Welded Wire Safety Cage
  • Replacement Lamp Yes
  • Features Steel Construction, Unique Longneck Lamp Design, Welded Wire Safety Cage
  • Includes Receptacle
  • Standards cUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top