Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANG-A-LIGHT

Temp Hanging Light, 120V, 40W, 4000L

  • Item# 23NU42
  • Mfr. Model# 111040LED
  • Catalog Page# 660
  • UNSPSC# 39111704
Temp Hanging Light,120V,40W,4000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $418.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use for temporary indoor or outdoor lighting. Wire guard protects the lamp from damage.

View More

Technical Specs

  • Item Temporary Hanging Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 40
  • Lumens 4000
  • Color White
  • Base Style Hanger
  • Lamp Included No
  • Rated Life 30,000 hr.
  • Cord Length 5 ft.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 14/3
  • Guard Type Welded Wire
  • Max. Height 19"
  • Features 25 ft. Lighting Range, Welded Wire Safety Cage, Spring Loaded Clamp, Steel Construction
  • Standards cUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.