Skip Content

ST
GRAINGER APPROVED

Paint Pail,1 gal.,Plastic,For Ladder

  • Item # 49ET20
  • My Part #
  • Mfr. Model # 4500-CC
  • Catalog Page # 1626
  • UNSPSC # 31211909
Paint Pail,1 gal.,Plastic,For Ladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HANDy Paint Products ladder pail is ideal for any painting project on a ladder. Its patented bracket securely attaches to the side of most step and extension ladders. Pail holds over a gallon of paint or stain.

• Easy-to-clean, rugged construction
• Includes ladder bracket, magnetic brush holder, tool and rag holder, and roller grid

Note: Disposable paint pail liners, No. 49ET21, are available separately.

View More

Technical Specs

  • Item Paint Pail
  • Capacity 1 gal.
  • Material Plastic
  • Depth 16"
  • Length 16"
  • Width 9"
  • For Use With Mfr. No. 4510-CT
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.