Navigation Menu New

Access My Account, Order History, Lists and more here.

9XZN3 0726001311 UNSPSC # 55121703

Tap image to zoom.

Roll over image to zoom.

Storage Tube, Gray, Legend 31 in Gray Tube, 2 in Length, 2 in Width, 32 in Height

  • Item # 9XZN3
  • Mfr. Model # 0726001311
  • UNSPSC # 55121703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Storage Tube
  • Color Gray
  • Legend 31 in Gray Tube
  • Length 2 in
  • Width 2 in
  • Height 32 in
  • Outside Dia. 6 1/2 in
  • Weight 0.5 lb
  • Material Plastic
  • For Use With 31 in Pop Up Safety Cone
Back to Top