Skip Content

DG
HANDY CONE

Floor Sign, Wet Floor, Eng

  • Item # 3YTC3
  • My Part #
  • Mfr. Model # 31002I
  • Catalog Page # N/A
  • Catalog Group # H3200
  • UNSPSC # 55121704
Floor Sign, Wet Floor, Eng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Sign
  • Height 31"
  • Legend Wet Floor
  • Legend Style Text and Symbol
  • Includes Compact Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.