Skip Content

 
HANDY CONE

Clip

Clip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clip 
Color
Please Select
Legend
Please Select
Height
Please Select
For Use With
Please Select

Your Filters:

Clear All
Price
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Legend
Height
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
32118
Clip
18" Clip for Handy Cone
18"
9XZN4

$3.48 / each

Enter location to check availability
Catalog Page #  NA

Price $3.48 / each

Technical Specs

  • Item Clip
  • Color Clip
  • Legend 18" Clip for Handy Cone
  • Height 18"
  • For Use With 9XZN4
32131
31" Clip for Handy Cone
31"
9YL56

$4.58 / each

Enter location to check availability
Catalog Page #  NA

Price $4.58 / each

Technical Specs

  • Item Clip
  • Legend 31" Clip for Handy Cone
  • Height 31"
  • For Use With 9YL56
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More