Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANDLE-IT

Inside Rack Protector Right, Steel, 12" Overall Height, 52" Overall Length

  • Item# 2EHT7
  • Mfr. Model# IRP-48RH-HD
  • Catalog Page# N/A
  • UNSPSC# 24102004
Inside Rack Protector Right, Steel, 12" Overall Height, 52" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Inside Rack Protector Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Length 52"
  • Usable Opening Width 4"
  • Color Yellow
  • Base Width 4-7/8"
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms