Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HANDI-SCRUBB

Liquid Hand Soap, 3L Bottle, 4 PK

  • Item# 12R434
  • Mfr. Model# S8300
  • Catalog Page# N/A
  • UNSPSC# 53131627
Liquid Hand Soap, 3L Bottle, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Liquid Hand Soap
  • Size 3L
  • Formula 100% Alkali Free and Solvent Free, Walnut Shells
  • Color Beige
  • Package Type Bottle
  • Uses Dispenser Mfr. No. SM8022
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms