Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
HANDI-FOAM

12 oz. Gaps and Cracks Straw Foam Sealant, Cream

  • Item# 2RPJ5
  • Mfr. Model# P40002G
  • Catalog Page# 2794
  • UNSPSC# 31201608
12 oz. Gaps and Cracks Straw Foam Sealant, Cream close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $12.33 / each

Price $12.98 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Gaps and Cracks
  • Item Straw Foam Sealant
  • Number of Components 1
  • Size 12 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor/Outdoor
  • Color Cream
  • Insulation Value R-5
  • Expansion Ratio 2-3:1
  • Coverage 613 linear ft. @ 3/8" Bead
  • Application Time 5 min.
  • Full Cure 12 to 24 hr.
  • Application Temp. Range Not Specified
  • Performance Temp. Range -200 Degrees to 200 Degrees F
  • Flash Point 200 Degrees F
  • Specific Gravity 1.2
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • Standards UL Classified, ASTM E-84
  • Includes Dispensing Straw
  • Sealant Application Multipurpose/Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.