Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HANDI-FOAM

115.7 lb. Multipurpose Insulating Straw Foam Sealant, Yellow/White

  • Item# 2TE60
  • Mfr. Model# P10749
  • Catalog Page# 2794
  • UNSPSC# 13111307
115.7 lb. Multipurpose Insulating Straw Foam Sealant, Yellow/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,744.00 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered with a slower cure time to allow foam to flow throughout cavities to fill entire void.

View More

Technical Specs

  • Application Multipurpose
  • Item Insulating Straw Foam Sealant
  • Number of Components 2
  • Size 115.7 lb.
  • Container Type Two Cylinders
  • Indoor/Outdoor Indoor/Outdoor
  • Color Yellow/White
  • Insulation Value R-6
  • Expansion Ratio 4:1
  • Coverage 50 cu. ft., 605 Board ft., 9236 Linear ft. @ 1" Bead, 2309 Linear ft. @ 2" Bead
  • Application Time 30 to 60 sec.
  • Full Cure 1 hr.
  • Application Temp. Range 40 Degrees to 120 Degrees F
  • Performance Temp. Range -200 Degrees to 200 Degrees F
  • Flash Point 240 Degrees F
  • Specific Gravity 1.2
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • Standards ASTM E-84 Class 2
  • Includes 15 ft. Hose and Initial 8-pk of Nozzles
  • Sealant Application Insulation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.