Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANDI-FOAM

Handi-Flow Slow-Rise Kit, Sealant Application: Multipurpose/Construction, 37.8 lb. Size

  • Item# 13P436
  • Mfr. Model# P10732
  • Catalog Page# N/A
  • UNSPSC# 31201608
Handi-Flow Slow-Rise Kit, Sealant Application: Multipurpose/Construction, 37.8 lb. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $914.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handi-Flow Slow-Rise Kit
  • Number of Components 1
  • Size 37.8 lb.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor/Outdoor
  • Color Yellow/White
  • Insulation Value R-5.9
  • Expansion Ratio 3-5:1
  • Coverage 13 cu. ft.
  • Application Time 30 to 60 sec.
  • Full Cure 1 hr.
  • Application Temp. Range Not Specified
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Flash Point 240 Degrees F
  • Specific Gravity 1.2
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • Application Void-fills and Cavity-fill
  • Standards Meets Coast Guard Specification Requirements For Flotation in Title 33 Code of Federal Regulations, Paragraph 183.114; ASTM E-84 Class II Fire-rated; UL-94 Rated
  • Includes Gun And Hose Assembly And Initial 8-pk Of Nozzles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.