Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HANDI-FOAM

1.76 lb. Multipurpose Insulating Spray Foam Sealant, Yellow/White

  • Item # 4KK28
  • Mfr. Model # P10600
  • Catalog Page # 2295
  • UNSPSC # 31201606
1.76 lb. Multipurpose Insulating Spray Foam Sealant, Yellow/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $64.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Multipurpose
  • Item Insulating Spray Foam Sealant
  • Number of Components 2
  • Size 1.76 lb.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor and Outdoor
  • Color Yellow/White
  • Insulation Value R-6
  • Expansion Ratio 4:1
  • Coverage 1 cu. ft., 12 Board ft.
  • Begins to Harden 30 to 60 sec.
  • Full Cure 1 hr.
  • Application Temp. Range 40 Degrees to 120 Degrees F
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Flash Point 390 Degrees F
  • Specific Gravity 1.2
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • Standards ASTM E-84 Class 2
  • Sealant Application Multipurpose/Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1.76 lb. Multipurpose Insulating Spray Foam Sealant, Yellow/White is rated 3.8 out of 5 by 4.
Rated 1 out of 5 by from This product is JUNK! I bought 9 kits and only one was usable. The other 8 all blew the hoses off the cans as soon as the red knob was turned on. The stuff spewed out all over everything. What a mess. For the one unit that did work, one can ran out before the other; some of the foam never cured properly and is still soft and squishy.
Date published: 2013-07-10
Rated 4 out of 5 by from I agree with the comments above. This is a good product, but be prepared to buy a lot of it. The 50$ package gives three to four times as much foam as a typical "Great Stuff" can. But the price was more than ten times as much.
Date published: 2012-08-31
Rated 5 out of 5 by from Real easy A bit expensive, but works great. It's nice for filling in those areas that a tube foamer leaves a bulky mess
Date published: 2012-06-11
Rated 5 out of 5 by from Works well. Important to understand and follow instructions. Because the product is costly, it is worth taking the time to understand the use of the product and the valve system clearly before using. We were able to cover a satisfactory area with each kit by planning carefully. Applying the product within the recommended temperature range assures the foam will spread evenly. With care, we were able to keep overspray to a minimum. Our application: Restoration of hot tub structural foam after repair of jet piping (to restore shell enclosure strength.)
Date published: 2012-03-26
  • y_2017, m_5, d_24, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4KK28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.