NC
HANDI TREADS

Brown, Aluminum Stair Nosing, Installation Method: Fasteners, Round Edge Type, 48" Width

  • Item # 417T81
  • My Part #
  • Mfr. Model # NSN122748BR0
  • Catalog Page # N/A
  • UNSPSC # 30161908
Brown, Aluminum Stair Nosing, Installation Method: Fasteners, Round Edge Type, 48" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Stair Tread Covers and Nosings


$44.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stair Nosing
  • Color Brown
  • Material Aluminum
  • Edge Type Round
  • Installation Method Fasteners
  • Depth 2-3/4"
  • Width 48"
  • Thickness 1/4"
  • Lip Height 1"
  • Tread Pattern Grit Coating
  • Standards OSHA, ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None