C3
HANDI-FOAM

Fire Barrier Insulating Spray Foam Sealant, 24 oz. Aerosol Can, Orange

  • Item # 15Z031
  • My Part #
  • Mfr. Model # P30192G
  • Catalog Page # N/A
  • UNSPSC # 46191503
Fire Barrier Insulating Spray Foam Sealant, 24 oz. Aerosol Can, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handi-Foamâ„¢ is designed to fill small cracks, gaps, and voids, curing into a rigid, closed-cell barrier against draft, noise, moisture, and air infiltration.

View More

Technical Specs

  • Application Fire Barrier
  • Item Insulating Spray Foam Sealant
  • Number of Components 1
  • Size 24 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor,Outdoor
  • Color Orange
  • Insulation Value R-4.5
  • Expansion Ratio 2-3:1
  • Coverage 1774 Linear ft. @ 3/8" Bead
  • Begins to Harden 10 min.
  • Full Cure 12 to 24 hr.
  • Application Temp. Range Not Specified
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Flash Point 240 Degrees F
  • Specific Gravity 1.1
  • Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • Standards ICCES-1868, UL, ULC Classified, CAN/ULC S102, ASTM E-814
  • Includes Dispensing Straw
  • Sealant Application Fire Barrier
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.