Navigation Menu New

Access My Account, Order History, Lists and more here.

3VTE6 3VTE6 UNSPSC # 39121006

Tap image to zoom.

Roll over image to zoom.

MultiSocket, 3 Outlet, Hardwired

  • Item # 3VTE6
  • Mfr. Model # 3VTE6
  • UNSPSC # 39121006
  • Catalog Page # 949 949
Country of Origin Taiwan. Country of Origin is subject to change.

The Hamsar® 3-outlet multisocket expands the number of power ports in your vehicle. Allows you to power or charge multiple devices—MP3, cell phone, GPS, and DVD players. Hardwired or cigarette lighter installation.

• Operating voltage: 12-24VDC
• Connection: 36" pigtail or cigarette lighter socket
• Heavy-duty construction

Technical Specs

  • Item 3-Outlet Multisocket
  • Type Hardwired
  • Amps 15 A
  • Watts 180 W
  • Dia. (In.) 6 377/1000 in
  • Size 6.377 in W x 1.574 in D x 1.889 in H
  • Voltage (DC) 12
  • Temp. Range Up to 85C
  • Used For Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players
  • Includes 36 in lead, Screw Mount
  • Package Quantity 1

The Hamsar® 3-outlet multisocket expands the number of power ports in your vehicle. Allows you to power or charge multiple devices—MP3, cell phone, GPS, and DVD players. Hardwired or cigarette lighter installation.

• Operating voltage: 12-24VDC
• Connection: 36" pigtail or cigarette lighter socket
• Heavy-duty construction

Back to Top