Navigation Menu New

Access My Account, Order History, Lists and more here.

3JYP3 3JYP3 UNSPSC # 25172901

Tap image to zoom.

Roll over image to zoom.

Miniature LED Bulb, S8, Double Contact Bayonet (BA15d), Watts 1.4W

  • Item # 3JYP3
  • Mfr. Model # 3JYP3
  • UNSPSC # 25172901
  • Catalog Page # 504 504
Country of Origin Taiwan. Country of Origin is subject to change.

These S-shaped miniature light bulbs have a double-contact (DC) bayonet base, sometimes known as a BA15d base. There are two contacts on the bottom of the base. The base has lugs on either side that lock the bulb in place when the bulb is pushed into a compatible socket and twisted.

Technical Specs

  • Item Miniature LED Bulb
  • Overall Bulb Shape S
  • Bulb Shape S8
  • Overall Bulb Base Type Double Contact Bayonet
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Technology LED
  • Wattage Equivalency 26.9W INC/HAL
  • Watts 1.4W
  • Voltage 12V AC
  • Trade Number 1157
  • Bulb Primary Application Automotive
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Amber
  • Light Color Amber
  • Bulb Housing Polycarbonate
  • Rated Life 8, 000 hr
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Bulb Manufacturers Warranty Length 3 mo

These S-shaped miniature light bulbs have a double-contact (DC) bayonet base, sometimes known as a BA15d base. There are two contacts on the bottom of the base. The base has lugs on either side that lock the bulb in place when the bulb is pushed into a compatible socket and twisted.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top