Navigation Menu New

Access My Account, Order History, Lists and more here.

15U649 HAM107681 UNSPSC # 14111507

Tap image to zoom.

Roll over image to zoom.

Laser Paper, 8 1/2 in x 11 in, White, PK 500

  • Item # 15U649
  • Mfr. Model # HAM107681
  • UNSPSC # 14111507
  • Catalog Page # 1356 1356
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Laser Paper
  • Sheet Size 8 1/2 in x 11 in
  • Paper Size Name Letter
  • Paper Weight 24 lb
  • Brightness 98
  • Color White
  • Copy and Printer Paper Brand Hammermill
  • Finish Matte
  • 3 Hole Punch Yes
  • Total Number of Sheets 500
  • Number of Reams per Case 1
  • For Use With Copiers, Laser
  • Recycled Content 0 %
Back to Top