Skip Content

DG
HAMMER STRENGTH

Hammer Strength Dumbbell Rack, 90" L x 25" W x 33" H

  • Item # 46MN07
  • My Part #
  • Mfr. Model # FW-DR3
  • Catalog Page # N/A
  • UNSPSC # 49201604
Dumbbell Rack,265 lb.,90 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Storage Racks

Product Details

Durable Life Fitness® dumbbell rack helps keep your gym or workout space organized. Does not include weights.

• Steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Dumbbell Rack
  • Length 90"
  • Width 25"
  • Height 33"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 265 lb.
  • Storage (30) Dumbells
  • Weight Capacity 1500 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms