Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

Hammer Strength Dumbbell Rack, 90" L x 16-1/2" W x 24" H

  • Item # 46MN06
  • My Part #
  • Mfr. Model # FW-DR1
  • Catalog Page # N/A
  • UNSPSC # 49201604
Hammer Strength Dumbbell Rack, 90" L x 16-1/2" W x 24" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Storage Racks

Product Details

Durable Life Fitness® dumbbell rack helps keep your gym or workout space organized. Does not include weights.

• Steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Dumbbell Rack
  • Length 90"
  • Width 16-1/2"
  • Height 24"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 93 lb.
  • Storage (10) Dumbells
  • Weight Capacity 1000 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms