Skip Content

DG
HAMMER STRENGTH

71" x 53" x 39" Hammer Strength Isolateral Leg Curl

  • Item # 46MM17
  • My Part #
  • Mfr. Model # IL-LC
  • Catalog Page # N/A
  • UNSPSC # 49201603
Isolateral Leg Curl,71 in. L,39 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral leg curl machine engages independent diverging paths of motion for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Leg Curl
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 71"
  • Width 53"
  • Height 39"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Divergent Angle Between Hip and Chest Pads Helps Reduce Lower Back Tension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms