Skip Content

DG
HAMMER STRENGTH

70" x 59-1/2" x 60" Hammer Strength Isolateral Leg Press

  • Item # 46MM12
  • My Part #
  • Mfr. Model # IL-LP
  • Catalog Page # N/A
  • UNSPSC # 49201603
Isolateral Leg Press,70 in. L,60 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral leg press machine engages independent diverging paths of motion for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Leg Press
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 70"
  • Width 59-1/2"
  • Height 60"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging Paths of Motion for Equal Strength Development and Muscle Stimulation Variety, Seat Pads and Footplates are Angled and Structured to Reduce Stress and Tension
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms