Skip Content

DG
HAMMER STRENGTH

67" x 38" x 42" Hammer Strength Seated Dip

  • Item # 46MM02
  • My Part #
  • Mfr. Model # PL-DIP
  • Catalog Page # N/A
  • UNSPSC # 49201605
Seated Dip,67 in. L,42 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated dip machine provides variety by allowing you to perform the exercise facing in or out. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Seated Dip
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Arms
  • Number of Stations 1
  • Length 67"
  • Width 38"
  • Height 42"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Ideal for Both Functional Training and Weightlifting,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms