Skip Content
TP
HAMMER STRENGTH

65" x 51" x 96" Hammer Strength Ground Base Combo Decline

  • Item # 46MM30
  • Mfr. Model # GB-CD
  • Catalog Page # N/A
  • UNSPSC # 49201605
65" x 51" x 96" Hammer Strength Ground Base Combo Decline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,902.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 360.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Life Fitness® ground base combo decline is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Combo Decline
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Back, Torso
  • Number of Stations 1
  • Length 65"
  • Width 51"
  • Height 96"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Decline Loads At Opposite Points Allowing Users to Perform A Twisting Motion In A Decline Plane, Handles Provide User Stabilization During Single Arm Exercises, Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.