Skip Content

DG
HAMMER STRENGTH

63" x 54" x 53" Hammer Strength Horizontal Calf

  • Item # 46MM21
  • My Part #
  • Mfr. Model # PL-SHC
  • Catalog Page # N/A
  • UNSPSC # 49201603
Horizontal Calf,63 in. L,53 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® horizontal calf machine is designed to move resistance to the hips and train both the gastrocnemius and soleus muscle motions.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Horizontal Calf
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 63"
  • Width 54"
  • Height 53"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features The Plate-Loaded Super Horizontal Calf Is Designed to Move Resistance to The Hips Instead of The Spine, and Train Both The Gastrocnemius and Soleus Muscle Motions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms