Skip Content

DG
HAMMER STRENGTH

62" x 57" x 34" Hammer Strength Ground Base Squat/High Pull

  • Item # 46MM26
  • My Part #
  • Mfr. Model # GB-SHP
  • Catalog Page # N/A
  • UNSPSC # 49201603
Ground Base Squat/High Pull,62inL,34inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® ground base squat/high pull is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Squat/High Pull
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Full Body
  • Number of Stations 1
  • Length 62"
  • Width 57"
  • Height 34"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Introduces Balance to The Squat Exercise, Provides Biomechanics to Keep Exercisers' Bodies In Suitable Positions for Performance Training, Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms