Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

62" x 35" x 56" Hammer Strength Abdominal Crunch

  • Item # 46MM73
  • My Part #
  • Mfr. Model # HS-ABC
  • Catalog Page # N/A
  • UNSPSC # 49201605
62" x 35" x 56" Hammer Strength Abdominal Crunch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Abdominal Crunch
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Torso
  • Number of Stations 1
  • Length 62"
  • Width 35"
  • Height 56"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 200 lb.
  • Features Replicates Natural Ab Crunch Movement, Counter Balanced Work Arm Provides Low Start Resistance, Two Foot Supports Ensure No Adjustments are Needed to Accommodate Exercisers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms