Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

60" x 53" x 50" Workout Decline Bench

  • Item # 35ME68
  • My Part #
  • Mfr. Model # O-DB
  • Catalog Page # N/A
  • UNSPSC # 49201604
60" x 53" x 50" Workout Decline Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed with biomechanics in mind to improve efficiency and reduce the risk of injury. Equipped for the demands of a busy athletic weight room. Weights and bar available separately.

View More

Technical Specs

  • Item Workout Decline Bench
  • Length 60"
  • Width 53"
  • Height 50"
  • Series Hammer Strength
  • Finish Platinum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms