Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

59" x 69" x 59" Steel Olympic Squat Rack

  • Item # 46ML54
  • My Part #
  • Mfr. Model # O-SR
  • Catalog Page # N/A
  • UNSPSC # 49201604
59" x 69" x 59" Steel Olympic Squat Rack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Life Fitness® olympic squat rack is great for professional athletes and those who train like them. Bar, weights, and clamp collars available separately.

• 11-ga. steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Olympic Squat Rack
  • Length 59"
  • Width 69"
  • Height 59"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 290 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms