Skip Content

DG
HAMMER STRENGTH

59" x 66" x 90" Hammer Strength Ground Base Jammer

  • Item # 46MM24
  • My Part #
  • Mfr. Model # GB-J
  • Catalog Page # N/A
  • UNSPSC # 49201605
Ground Base Jammer,59 in. L,90 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® ground base jammer is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Jammer
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Full Body
  • Number of Stations 1
  • Length 59"
  • Width 66"
  • Height 90"
  • Finish Powder Coated
  • Frame Material Steel
  • Max. Weight 1000 lb.
  • Features Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms