Skip Content

DG
HAMMER STRENGTH

59" x 50" x 51" Hammer Strength Isolateral Rowing

  • Item # 46ML99
  • My Part #
  • Mfr. Model # IL-ROW
  • Catalog Page # N/A
  • UNSPSC # 49201605
Isolateral Rowing,59 in. L,51 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral rowing machine features independent diverging and converging motions for equal strength development and muscle stimulation variety. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Rowing
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Back
  • Number of Stations 1
  • Length 59"
  • Width 50"
  • Height 51"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Blueprinted From Human Movement, Separate Weight Horns Engage Independent Diverging and Converging Motions for Equal Strength Development and Muscle Stimulation Variety, Compact, Low-Profile Design and Multiple Grips for Exercise Variety
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms