Skip Content

DG
HAMMER STRENGTH

58" x 58" x 55" Hammer Strength Ground Base Combo Incline

  • Item # 46MM29
  • My Part #
  • Mfr. Model # GB-CI
  • Catalog Page # N/A
  • UNSPSC # 49201605
58" x 58" x 55" Hammer Strength Ground Base Combo Incline close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® ground base combo incline is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Combo Incline
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Chest
  • Number of Stations 1
  • Length 58"
  • Width 58"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Max. Weight 360 lb.
  • Features Loads At Opposite Points Allowing Users to Perform A Twisting Motion In An Incline Plane, Handles Provide User Stabilization During Single Arm Exercises, Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms