Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

56" x 48" x 55" Workout Military Bench

  • Item # 35ME69
  • My Part #
  • Mfr. Model # O-MB
  • Catalog Page # N/A
  • UNSPSC # 49201604
56" x 48" x 55" Workout Military Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed with biomechanics in mind to improve efficiency and reduce the risk of injury. Equipped for the demands of a busy athletic weight room. Weights and bar available separately.

View More

Technical Specs

  • Item Workout Military Bench
  • Length 56"
  • Width 48"
  • Height 55"
  • Series Hammer Strength
  • Finish Platinum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms