Skip Content

TP
HAMMER STRENGTH

55" x 50" x 55" Hammer Strength Ground Base Twist Right

  • Item # 46MM28
  • My Part #
  • Mfr. Model # GB-TR
  • Catalog Page # N/A
  • UNSPSC # 49201605
Ground Base Twist Right,55 in L,55 in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,356.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Life Fitness® ground base twist right is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Twist Right
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Torso
  • Number of Stations 1
  • Length 55"
  • Width 50"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Designed for Athletes Who Rely On Right Sided Rotational Motion for Performance, Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.