Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

55" x 50" x 55" Hammer Strength Ground Base Twist Left

  • Item # 46MM27
  • My Part #
  • Mfr. Model # GB-TL
  • Catalog Page # N/A
  • UNSPSC # 49201603
55" x 50" x 55" Hammer Strength Ground Base Twist Left close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® ground base twist left is movement-based rather than muscle-based and trains multiple muscle groups at once. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Ground Base Twist Left
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Torso
  • Number of Stations 1
  • Length 55"
  • Width 50"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 1000 lb.
  • Features Designed for Athletes Who Rely On Left Sided Rotational Motion for Performance, Designed to Keep The Exerciser Firmly Planted On The Ground While Maximizing Power and Explosiveness From The Feet Up
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms