Skip Content

DG
HAMMER STRENGTH

55" x 26" x 17" Workout Bench

  • Item # 35ME71
  • My Part #
  • Mfr. Model # FW-MAB
  • Catalog Page # N/A
  • UNSPSC # 49201604
55" x 26" x 17" Workout Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed with biomechanics in mind to improve efficiency and reduce the risk of injury. Equipped for the demands of a busy athletic weight room.

View More

Technical Specs

  • Item Workout Bench
  • Length 55"
  • Width 26"
  • Height 17"
  • Series Hammer Strength
  • Finish Platinum
  • Features Multi-Adjustable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms