Skip Content

DG
HAMMER STRENGTH

54" x 51" x 59" Hammer Strength Pulldown Machine

  • Item # 46MM05
  • My Part #
  • Mfr. Model # PL-PO
  • Catalog Page # N/A
  • UNSPSC # 49201605
Pulldown Machine,54 in. L,59 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® pulldown machine is designed to reduce tension and provide increased stability and control. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Pulldown Machine
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Shoulders,Torso
  • Number of Stations 1
  • Length 54"
  • Width 51"
  • Height 59"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Ergonomically Designed to Reduce Tension and Provide Exercisers with Increased Stability and Control, Seat Angled and Degree of Shoulder Extension is Decreased for Stability and Reduced Shoulder Joint Stress
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms