Skip Content

DG
HAMMER STRENGTH

54" x 33" x 89" Hammer Strength Lat Pulldown Machine

  • Item # 46MM57
  • My Part #
  • Mfr. Model # HS-PD
  • Catalog Page # N/A
  • UNSPSC # 49201605
54" x 33" x 89" Hammer Strength Lat Pulldown Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Lat Pulldown Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Back
  • Number of Stations 1
  • Length 54"
  • Width 33"
  • Height 89"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 295 lb.
  • Features Thigh Pads Easily Adjust to Provide Stability and Comfort, Straight Bar Has Angled Ends to Ensure Correct Arm and Wrist Positioning During Workouts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms