Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

53" x 54" x 49" Hammer Strength Seated Leg Curl

  • Item # 46MM18
  • My Part #
  • Mfr. Model # PL-SLC
  • Catalog Page # N/A
  • UNSPSC # 49201603
53" x 54" x 49" Hammer Strength Seated Leg Curl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated leg curl replicates the body’s natural strength curve throughout the entire range of motion. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Seated Leg Curl
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 53"
  • Width 54"
  • Height 49"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Designed to Reduce Joint Stress and Provide Minimal Stress On Alternate Muscles, Hamstring Motions are Trained By Encouraging The Kneecap to Barely Touch The Thigh During Set Up
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms