Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

50" x 30" x 55" Hammer Strength Seated Calf Raise

  • Item # 46MM22
  • My Part #
  • Mfr. Model # PL-CALF
  • Catalog Page # N/A
  • UNSPSC # 49201603
50" x 30" x 55" Hammer Strength Seated Calf Raise close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® seated calf raise machine has an adjustable thigh pad restraint to accommodate most exercisers. Weights not included.

• Durable steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Seated Calf Raise
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Legs
  • Number of Stations 1
  • Length 50"
  • Width 30"
  • Height 55"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Designed to Train The Soleus Muscle Motions, Adjustable Thigh Paid Restraint to Accommodate Various Exercisers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms