Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

50" x 22" x 16" Steel Workout Flat Bench

  • Item # 46ML51
  • My Part #
  • Mfr. Model # FW-FB
  • Catalog Page # N/A
  • UNSPSC # 49201604
50" x 22" x 16" Steel Workout Flat Bench close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Workout Flat Bench
  • Length 50"
  • Width 22"
  • Height 16"
  • Series Hammer Strength
  • Frame Material Steel
  • Finish Powder Coated
  • Weight 54 lb.
  • Upholstery Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms