Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

49" x 56" x 71" Hammer Strength Pectoral Fly/Rear Delt Machine

  • Item # 46MM60
  • My Part #
  • Mfr. Model # HS-FLY
  • Catalog Page # N/A
  • UNSPSC # 49201605
49" x 56" x 71" Hammer Strength Pectoral Fly/Rear Delt Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Pectoral Fly/Rear Delt Machine
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Chest,Shoulders
  • Number of Stations 1
  • Length 49"
  • Width 56"
  • Height 71"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 295 lb.
  • Features Incorporates Two Different Exercises While Still offering Pivoting Arms and Optimized Handle Placement to Eliminate Adjusting Between Exercises
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms