Skip Content

DG
HAMMER STRENGTH

49" x 52" x 69" Hammer Strength Isolateral Horizontal Bench Press

  • Item # 46ML84
  • My Part #
  • Mfr. Model # IL-BP
  • Catalog Page # N/A
  • UNSPSC # 49201605
Isolateral Horizontal Bench Press,49inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Product Details

Life Fitness® isolateral horizontal bench provides vertical and horizontal grip options to mimic traditional bench presses or athletic movements. Weights available separately.

• 11-ga. steel frame
• Powder-coated finish

View More

Technical Specs

  • Item Isolateral Horizontal Bench Press
  • Series Hammer Strength
  • Weight Style Plates
  • Target Area Chest
  • Number of Stations 1
  • Length 49"
  • Width 52"
  • Height 69"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 360 lb.
  • Features Separate Weight Horns That Provide Independent Diverging and Converging Motions for Equal Strength Development, Vertical and Horizontal Grip Options Replicate Traditional Bench Presses or Athletic Movements
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms