Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAMMER STRENGTH

48" x 58" x 80" Hammer Strength Front Pulldown

  • Item # 46MM81
  • My Part #
  • Mfr. Model # MTSFP
  • Catalog Page # N/A
  • UNSPSC # 49201605
48" x 58" x 80" Hammer Strength Front Pulldown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weight Machines

Technical Specs

  • Item Front Pulldown
  • Series Hammer Strength
  • Weight Style Selector Stack
  • Target Area Back,Shoulders
  • Number of Stations 1
  • Length 48"
  • Width 58"
  • Height 80"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Leather
  • Max. Weight 150 lb.
  • Features Separate Weight Stacks That Provide Independent Diverging and Converging Motions, Unique Arc of Motion and Underhand Grip Positions to Deliver Better Variation and Neutral Wrist Placement
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms